missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Tips, 50 to 1000uL
Manufactured in an environmentally friendly manner using only high-purity polypropylene, free from oleamide and diHEMDA. Pipette Tips, 50 to 1000μL are thin-walled for high translucency, easy ejection, and low waste.
£12.40 - £56.80
Specifications
Volume (Metric) | 50 to 1000 μL |
---|---|
Sterility | Non-sterile |
Length (Metric) | 7cm |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
For Use With (Application) | For routine laboratory and research pipetting |
Product Code | Brand | Color | Format | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Format | Packaging | Price | Quantity & Availability | |||
15134917
|
BRAND™
732212 |
Colorless | Rack | TipBox, five boxes of 96 pieces |
£56.80
Pack of 480 |
In Stock
Log in to see stock. |
|||
15124907
|
BRAND™
732112 |
Colorless | Rack | TipRefill, 10 racks of 96 pieces |
£48.15
Pack of 960 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
15164897
|
BRAND™
732032 |
Blue | Bulk | Bulk packed in 10 bags of 500 pieces |
£12.40
Pack of 500 |
In Stock
Log in to see stock. |
|||
15104897
|
BRAND™
732012 |
Blue | Bulk | Bulk packed in two bag of 500 pieces |
£43.45
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15134927
|
BRAND™
732252 |
Colorless | Rack | TipStack, 2 x 5 racks of 96 pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- Available either in bulk packages or in convenient, ecological rack-and-stack formats
- Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray
Specifications
50 to 1000 μL | |
7cm | |
For routine laboratory and research pipetting | |
Yes | |
250, 500, 1000μL |
Non-sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Universal | |
Polypropylene |