missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Tips, 50 - 1000 μL, PP

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes. The tip system for all requirements.

Brand:  BRAND™ 732012

24.29 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15104897

  • £46.00 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipette from other manufacturers.

  • BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
  • Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
  • The articles are available in the following quality levels: Certified Life Science Quality and BIO-CERT™ Liquid Handling Quality
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 to 1000 μL
Blue
DNase, RNase, ATP, and Endotoxin Free
Bulk
Bulk, 2 x 500
Polypropylene
Non-sterile
7 cm
For routine laboratory and research pipetting
Universal
Yes
250, 500, 1000 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000013629 Certificate TypeCertificate of Analysis Date04/04/2025 Catalog Number732012
Lot Number0000013519 Certificate TypeCertificate of Analysis Date21/03/2025 Catalog Number732012
Lot Number0000013323 Certificate TypeCertificate of Analysis Date28/02/2025 Catalog Number732012
Lot Number0000013239 Certificate TypeCertificate of Analysis Date20/01/2025 Catalog Number732012
Lot Number0000013045 Certificate TypeCertificate of Analysis Date20/01/2025 Catalog Number732012
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Pipette Tips, 50 - 1000 μL, PP > Standard; Blue; Bulk packed in two bags of 500 pieces

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.