missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ G

PIPETMAN™ G offers a low pipetting force and hours of comfort due to a redesigned piston assembly system.
Brand: Gilson™ F144070
567.19 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- With a redesigned piston assembly system and high quality piston grease, PIPETMAN™ G offers hours of comfortable pipetting
- PIPETMAN™ G relies on the legendary accuracy, precision, and reliability of PIPETMAN™ with improved pipetting comfort
- Made of PVDF and stainless steel
- Offers premium durability

Specifications
Declaration of Conformity | |
Metal Ejector | |
8 | |
Manual Air Displacement Pipette | |
3 Years | |
12.87 in. | |
White |
Not Autoclavable | |
P8x20G | |
Pipetman G | |
2 to 20 μL | |
5.98 in. | |
1.54 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ G > Volume: 2 to 20 μL; 8-Channel
Spot an opportunity for improvement?Share a Content Correction