missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Plastic Concentric Luer-Lock Syringe

Enables accurate dosing and visualisation of the syringe contents. BD Medical™ Plastipak™ Plastic Concentric Luer-Lock Syringe are each tested for sterility, pyrogenicity and toxicity.

£224.00 - £1325.00

Specifications

Material Plastic
Color Transparent
Latex Free Yes
Product Type Concentric Luer-lock Syringe
Graduations 1 mL
View More Specs

Products 5
Product Code Brand Volume (Metric) Price Quantity & Availability  
Product Code Brand Volume (Metric) Price Quantity & Availability  
10569215
View Documents
BD
300629
20 mL
£279.00
Pack of 120
Please to purchase this item. Need a web account? Register with us today!
10109922
View Documents
BD
301229
30 mL
£395.00
Pack of 60
Please to purchase this item. Need a web account? Register with us today!
16489325
View Documents
BD
301229
30 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12309299
View Documents
BD
300865
50 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10636531
View Documents
BD
300865
50 mL
£418.00
Pack of 60
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Concentric Luer-Lok
  • Latex free stopper
  • CE marked
  • Polypropylene
  • Sterile
  • Disposable
  • Without needleFor needles, please see our Microlance™ disposable needles range. All products are for research use only, unless otherwise indicated.
Specifications

Specifications

Plastic
Yes
1 mL
Yes
Transparent
Concentric Luer-lock Syringe
Concentric Luer Lock
Sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BD Plastipak™ Plastic Concentric Luer-Lock Syringe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.