Learn More
BD Plastipak™ Plastic Concentric Luer-Lock Syringe
Enables accurate dosing and visualisation of the syringe contents. BD Medical™ Plastipak™ Plastic Concentric Luer-Lock Syringe are each tested for sterility, pyrogenicity and toxicity.
Brand: BD 300629
Description
- Concentric Luer-Lok
- Latex free stopper
- CE marked
- Polypropylene
- Sterile
- Disposable
- Without needleFor needles, please see our Microlance™ disposable needles range. All products are for research use only, unless otherwise indicated.

Specifications
CE Mark, European Directive 93/42 / EEC ( compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050) | |
Transparent | |
Yes | |
Concentric Luer-lock Syringe | |
Pk. of 120 | |
Concentric Luer Lock | |
Sterile |
Plastic | |
21.3 mm | |
95.5 mm | |
1 mL | |
20 mL | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.