missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Discardit™ Eccentric Luer-Slip Two-Piece Syringe
Use for sterile applications. BD Biosciences™ Discardit™ Eccentric Luer-Slip Two-Piece Syringe are disposible after single use.
Brand: BD 309110
This item is not returnable.
View return policy
Description
- Sterile
- Single use
- Two-piece syringe
- Leur-Slip
- Disposable
- Clear

Specifications
Plastic | |
Without Needle | |
Eccentric Luer-slip 2-piece Syringe | |
0.5 mL | |
10 mL | |
Yes |
Clear | |
Yes | |
Single-use | |
100/Pk. | |
Eccentric Luer Slip | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Discardit™ Eccentric Luer-Slip Two-Piece Syringe > Volume: 10mL
Spot an opportunity for improvement?Share a Content Correction