missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Pluvius Safety Shoes
Protected with Sympatex™ one of the hardest wearing, most liquid repellant materials available, including corrosive chemicals. Provides outstanding grip in every kind of weather and a good on-foot fit.
£217.00 - £260.76
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Gray |
Design | Pluvius |
Liner Material | Hydro-Tec™ Sanitized Silver / Sympatex™ |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13419599
|
Emma Safety Footwear
MM93786841 |
41 |
£217.00
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13439599
|
Emma Safety Footwear
MM93786842 |
42 |
£217.00
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13459599
|
Emma Safety Footwear
MM93786843 |
43 |
£217.00
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13469599
|
Emma Safety Footwear
MM93786844 |
44 |
£217.00
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
13489599
|
Emma Safety Footwear
MM93786846 |
46 |
£217.00
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15979091
|
Emma Safety Footwear
MM93786849 |
49 |
£260.76
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather / Sympatex™ construction
- Chemical resistant / Liquid repellant
- GripForce™ Duo Heat Resistant Outsole
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black, Gray | |
Hydro-Tec™ Sanitized Silver / Sympatex™ | |
Steel |
Laces | |
Pluvius | |
Leather | |
Chemicals |