missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polyethylene Homogenizer Blender Bags
View contents easily through clear polyethylene. Gosselin™ Polyethylene Homogenizer Blender Bags include white writing strip along one edge for content identification.
£792.69 - £816.02
Specifications
Capacity (Metric) | 400 mL |
---|---|
Color | Natural |
For Use With (Application) | Ideal for homogenous suspension, suspension sampling with pipets, dairy and industries |
Material | Polyethylene |
Sterility | Sterile |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11857403
|
Gosselin
BBAG-03 |
Side filter |
£816.02
Pack of 1500 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
11867313
|
Gosselin
FBAG-03 |
Full filter |
£792.69
Pack of 1500 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Sterile by irradiation with peel away sterilization certificate
- Available with full or side filter
- Includes 50mm white writing strip along one long edge
- 70μm thickness
Specifications
400 mL | |
Ideal for homogenous suspension, suspension sampling with pipets, dairy and industries | |
Sterile | |
20 bags of 25 | |
300 mm |
Natural | |
Polyethylene | |
70 μm | |
1500/Pk. | |
190 mm |