missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polyethylene Homogenizer Blender Bags
View contents easily through clear polyethylene. Gosselin™ Polyethylene Homogenizer Blender Bags include white writing strip along one edge for content identification.
Brand: Gosselin FBAG-03
402.04 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sterile by irradiation with peel away sterilization certificate
- Available with full or side filter
- Includes 50mm white writing strip along one long edge
- 70μm thickness

Specifications
400 mL | |
Ideal for homogenous suspension, suspension sampling with pipets, dairy and industries | |
Polyethylene | |
70 μm | |
1500/Pk. | |
190 mm |
Natural | |
Full filter | |
Sterile | |
20 bags of 25 | |
300 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Polyethylene Homogenizer Blender Bags > Full filter; Packaged in 20 bags of 25
Spot an opportunity for improvement?Share a Content Correction