missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Sample Tubes
Made of lightweight and unbreakable polyethylene. Kartell™ Polyethylene Sample Tubes can be used as weighing containers.
£28.10 - £64.95
Specifications
Material | Polyethylene |
---|---|
Base Style | Flat Bottom |
Quantity | 100 Pk. |
Type | Tube |
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10536391
|
Kartell™
0073100 |
2.5 mL | 31.5 mm | 14 mm |
£55.30
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||
10737152
|
Kartell™
0073700 |
5 mL | 50 mm | 5 mm |
£64.95
Pack of 100 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
10622132
|
Kartell™
0073200 |
8 mL | 57.6 mm | 17.2 mm |
£28.10
Pack of 100 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
Description
- General purpose containers with push in hinged lids
- Flat bottom, lightweight and shatterproof
- Wall thickness approximately 1mm
- Suitable for foodstuff
Specifications
Polyethylene | |
Flat Bottom | |
100 Pk. | |
Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polyethylene Sample Tubes