missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Bucket
Bucket made of PP for transporting, decanting and mixing. Safe emptying with wide spout. Sturdy handle made of PP.
Brand: Buerkle™ 2306-1015
69.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- PP, transparent
- With contents scale, graduation 1000 ml
- With spout
- Sterilisable
Specifications
Bucket | |
Autoclavable | |
Transparent | |
Suitable for Use with Foodstuffs | |
340 mm | |
1 Ea. |
Polypropylene | |
3.96 gal. | |
300 mm | |
Polypropylene | |
Handle |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Bucket > Polypropylene; transparent; Capacity: 15L; Height: 370mm; Diamter: 310 mm;
Spot an opportunity for improvement?Share a Content Correction