missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Cryo Boxes

Use these polypropylene boxes for low-temperature tube storage. Fisherbrand™ Polypropylene Cryo Boxes are ideal for sample storage and transportation.

£7.67 - £34.70

Specifications

Closure Type Snap-On Lid
Material Polypropylene
Shape Square
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
View More Specs

Products 19
Product Code Brand Color Type Height (Metric) Price Quantity & Availability  
Product Code Brand Color Type Height (Metric) Price Quantity & Availability  
15220799
View Documents
Ratiolab™
5220015
Black Cryo Box, Without grid 52 mm
£34.70
Pack of 5
In Stock
to see stock.
Add to basket
 
15901641
View Documents
Ratiolab™
5120014
Blue Cryo Box, With grid 52 mm
£28.45
Pack of 5
In Stock
to see stock.
Add to basket
 
10779344
View Documents
Ratiolab™
5220014
Blue Cryo Box, Without grid 52 mm
£22.85
Pack of 5
In Stock
to see stock.
Add to basket
 
15991631
View Documents
Ratiolab™
5120013
Green Cryo Box, With grid 52 mm
£20.75
Pack of 5
In Stock
to see stock.
Add to basket
 
10572443
View Documents
Ratiolab™
5220013
Green Cryo Box, Without grid 52 mm
£22.85
Pack of 5
In Stock
to see stock.
Add to basket
 
15981631
View Documents
Ratiolab™
5120010
Natural Cryo Box, With grid 52 mm
£28.45
Pack of 5
In Stock
to see stock.
Add to basket
 
10563053
View Documents
Ratiolab™
5220010
Natural Cryo Box, Without grid 52 mm
£24.25
Pack of 5
In Stock
to see stock.
Add to basket
 
15838532
View Documents
Ratiolab™
5120012
Red Cryo Box, With grid 52 mm
£28.45
Pack of 5
In Stock
to see stock.
Add to basket
 
10238380
View Documents
Ratiolab™
5120012
Red Cryo Box, With grid 52 mm N/A N/A N/A
10604573
View Documents
Ratiolab™
5220012
Red Cryo Box, Without grid 52 mm
£22.85
Pack of 5
In Stock
to see stock.
Add to basket
 
15108895
View Documents
Ratiolab™
5220011
Yellow Cryo Box, Without grid 52 mm
£22.85
Pack of 5
In Stock
to see stock.
Add to basket
 
15828532
View Documents
Ratiolab™
5120011
Yellow Cryo Box, With grid 52 mm
£28.45
Pack of 5
In Stock
to see stock.
Add to basket
 
15200799
View Documents
Ratiolab™
5220025
Black Cryo Box, Without grid 75 mm
£24.25
Pack of 5
Estimated Shipment: 23-06-2025
to see stock.
Add to basket
 
10276532
View Documents
Ratiolab™
5220024
Blue Cryo Box, Without grid 75 mm
£24.25
Pack of 5
In Stock
to see stock.
Add to basket
 
10787834
View Documents
Ratiolab™
5220023
Green Cryo Box, Without grid 75 mm
£23.80
Pack of 5
In Stock
to see stock.
Add to basket
 
15911641
View Documents
Ratiolab™
5120020
Natural Cryo Box, With grid 75 mm
£23.35
Pack of 5
In Stock
to see stock.
Add to basket
 
10042362
View Documents
Ratiolab™
5220020
Natural Cryo Box, Without grid 75 mm
£23.80
Pack of 5
In Stock
to see stock.
Add to basket
 
10317692
View Documents
Ratiolab™
5220022
Red Cryo Box, Without grid 75 mm
£24.25
Pack of 5
In Stock
to see stock.
Add to basket
 
10532453
View Documents
Ratiolab™
5220021
Yellow Cryo Box, Without grid 75 mm
£24.25
Pack of 5
In Stock
to see stock.
Add to basket
 
Description

Description

  • High quality polypropylene
  • Available in natural and other colors
  • Autoclavable
  • Temperature-resistant from -90 to +121°C
  • 81 places, 9 x 9 grid, numerically coded
  • Robust hinge with safe snap-on lid
  • Stackable for safe transport
  • Drain bores at the bottom for dew liquids
  • Available with grid insert (5120-) or without grid insert (5220-)
Specifications

Specifications

Snap-On Lid
Square
-90°C
133 mm
Polypropylene
121°C
5 Pack
133 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ratiolab™ Polypropylene Cryo Boxes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.