missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made from polypropylene material
- Easy self-assemble boxes shipped flat-packed
- More durable than card boxes as they are not susceptible to moisture
- Significantly reduces the chance of mold
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Yes | |
Yes | |
Not Autoclavable | |
Tubes | |
81 | |
None | |
Non-sterile | |
10 Pk. | |
133 x 133 x 51 mm | |
5.2 in. | |
5.2 in. | |
2 in. |
Freezer Storage Box | |
9 x 9 | |
Natural | |
Corrugated Polypropylene | |
Square | |
Yes | |
1.5/2.0 mL Tubes | |
-80°C min. | |
133 mm | |
133 mm | |
51 mm | |
12 mm |
Product Suggestions
Customers who viewed this item also viewed
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Corrugated Polypropylene Freezer Boxes > Corrugated Polypropylene Freezer Boxes; Color: Natural
Spot an opportunity for improvement?Share a Content Correction