missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm

Molded in a single, continuous piece. Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27551D
120.54 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
- Made from polypropylene.
- Offers good chemical and heat resistance (0 to 110°C)
- Not recommended for autoclaving
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Magenta | |
Polypropylene | |
Teardrop-shaped Openings | |
8/Pk. | |
104 x 202 x 59mm | |
202 mm | |
13 mm |
Not Autoclavable | |
Tubes (13 mm), Tubes (5 to 10 mL) | |
72 | |
5 to 10mL test tubes | |
0°C to 110°C | |
104 mm | |
59 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
2Hours
16Minutes
35Seconds
31 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
32Hours
16Minutes
35Seconds
31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm > Color: Magenta, Dimensions (L x W x H): 104 x 202 x 59mm
Spot an opportunity for improvement?Share a Content Correction