missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Graduated Wide Mouth Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
Closure Size:
GL 32
GL 45
GL 63
Diameter (Metric) Inner Neck:
24 mm
38 mm
55 mm
Graduations:
20mL
100mL
Description
Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.
- Autoclavable
- Sturdy, rupture-proof bottle
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 100 mL |
Diameter (Metric) Inner Neck | 24 mm |
Material | Polypropylene |
No. per Pack | 1 Each |
Graduations | 20mL |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Height (Metric) | 105 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polypropylene Graduated Wide Mouth Bottles >
Spot an opportunity for improvement?Share a Content Correction