Learn More
Kartell™ Polypropylene Graduated Wide Mouth Bottles
Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.
£1.80 - £87.25
Specifications
Material | Polypropylene |
---|---|
No. per Pack | 1 Each |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Closure Size | Diameter (Metric) Inner Neck | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Diameter (Metric) Inner Neck | Graduations | Price | Quantity & Availability | |||
10727195
|
Kartell™
0162300 |
100 mL | GL 32 | 24 mm | 20mL |
£1.80
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||
10205381
|
Kartell™
0162700 |
500 mL | GL 45 | 38 mm | 100mL |
£73.60
Pack of 25 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||
10643092
|
Kartell™
0162900 |
1000 mL | GL 63 | 55 mm | 100mL |
£87.25
Pack of 17 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||
11334435
|
Kartell™
0163100 |
2000 mL | GL 63 | 55 mm | 100mL |
£25.85
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||
Description
Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.
- Autoclavable
- Sturdy, rupture-proof bottle
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Polypropylene | |
DIN 13316 and 168 | |
Autoclavable |
1 Each | |
Yes | |
Wide |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.