Learn More
Kartell™ 96-Well Microtitration Plates
Manufactured from polystyrene for exceptional strength and durability. Kartell™ 96 Well Microplates, available in a variety of shapes, are an excellent solution for laboratory microtitration needs.
£54.91 - £94.25
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Color | Clear |
Material | Polystyrene |
No. of Wells | 96 |
Product Code | Brand | Well Shape | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Shape | Sterility | Price | Quantity & Availability | |||||
10244091
|
Kartell™
0262000 |
Flat Bottom (F-well) | Non-sterile |
£94.25
Pack of 50 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
10071101
|
Kartell™
0262100 |
Round Bottom (U-well) | Non-sterile |
£54.91
Pack of 50 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
12840923
|
Kartell™
02621/S |
Round Bottom (U-well) | Sterile |
£83.25
Pack of 50 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
Description
Manufactured from polystyrene for exceptional strength and durability. Kartell™ 96 Well Microplates, available in a variety of shapes, are an excellent solution for laboratory microtitration needs.
- Aseptic and single wrapped to prevent contamination
- Crystal clear polystyrene assists in preparation visibility
- Polystyrene covers sold separately
- CE marked
- IVD approved
Specifications
Standard | |
Clear | |
96 |
8 x 12 | |
Polystyrene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.