Learn More
Kartell™ 96-Well Microtitration Plates
Manufactured from polystyrene for exceptional strength and durability. Kartell™ 96 Well Microplates, available in a variety of shapes, are an excellent solution for laboratory microtitration needs.
Brand: Kartell™ 0262100
44.54 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Manufactured from polystyrene for exceptional strength and durability. Kartell™ 96 Well Microplates, available in a variety of shapes, are an excellent solution for laboratory microtitration needs.
- Aseptic and single wrapped to prevent contamination
- Crystal clear polystyrene assists in preparation visibility
- Polystyrene covers sold separately
- CE marked
- IVD approved
Specifications
CE–IVD | |
8 x 12 | |
Microplate | |
96 | |
367 μL | |
50/Pk. |
Standard | |
Clear | |
Polystyrene | |
Non-sterile | |
Round Bottom (U-well) |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.