Learn More
BRAND™ Polypropylene Microcentrifuge Tubes
Manufactured from polypropylene. BRAND™ Polypropylene Microcentrifuge Tubes include a frosted marking area with subdivisions to provide approximate volume assessment. Attached lid includes membrane with piercing area. Lid forms tight seal to prevent loss from evaporation.
Brand: BRAND™ 780550
52.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Manufactured from polypropylene
- Attached lid includes membrane with piercing area.
- Lid forms tight seal to prevent loss from evaporation
- Frosted marking area with subdivisions provide approximate volume assessment.

Specifications
Polypropylene | |
2 mL | |
Polypropylene | |
Lid membrane with piercing area | |
1 bag of 500 | |
Non-sterile |
Autoclavable | |
Natural | |
41.15mm | |
500/Pk. | |
2mL | |
10.75 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.