missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Spatula

Ends shaped differently to allow for different applications. Polypropylene construction.

Brand:  BRAND™ 136110

12.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11824070

  • £33.55 / Pack of 10
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene construction
  • Ends are shaped differently. Approximately 15mmW
  • Dimensions: 6mm dia. x 245mmL
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 mm
245 mm
Polypropylene
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Polypropylene Spatula > Length: 245mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.