missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles

124.41 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Includes: Polypropylene linerless screw caps
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.

Specifications
32 oz., 1000mL | |
32 oz. | |
PPCO | |
65mm | |
Yes | |
Wide | |
Unlined | |
65 mm |
1000 mL | |
Translucent | |
Non-sterile | |
ISO 13485:2003; BSI:FM 653694 | |
Autoclavable | |
Wide Mouth Bottle | |
PPCO | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles > Capacity: 32 oz. (1000mL); 65mm screw cap
Spot an opportunity for improvement?Share a Content Correction