missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles

Higher temperature resistance than LDPE or HDPE
£14.56 - £149.00
Specifications
Color | Translucent |
---|---|
Material | PPCO |
Sterility | Non-sterile |
Closure Material | PPCO |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||||
11917934
|
Fisherbrand™
300111-0001 |
30 mL | 28 mm | N/A | N/A | N/A | |||||
11927934
![]() |
Fisherbrand™
300111-0002 |
60 mL | 28-415 |
£61.22
Pack of 72 |
In Stock
Log in to see stock. ![]() |
||||||
12642405
![]() |
Fisherbrand™
300111-0002 |
60 mL | 28-415 | N/A | N/A | N/A | |||||
12662405
![]() |
Fisherbrand™
300111-0004 |
125 mL | 38 mm | N/A | N/A | N/A | |||||
11937934
![]() |
Fisherbrand™
300111-0004 |
125 mL | 38 mm |
£89.23
Pack of 72 |
In Stock
Log in to see stock. ![]() |
||||||
11947934
![]() |
Fisherbrand™
300111-0008 |
250 mL | 45 mm |
£123.76
Pack of 72 |
In Stock
Log in to see stock. ![]() |
||||||
12672405
![]() |
Fisherbrand™
300111-0008 |
250 mL | 45 mm | N/A | N/A | N/A | |||||
11927924
![]() |
Fisherbrand™
300111-0016 |
500 mL | 55 mm |
£131.45
Pack of 48 |
In Stock
Log in to see stock. ![]() |
||||||
12682405
![]() |
Fisherbrand™
300111-0016 |
500 mL | 55 mm | N/A | N/A | N/A | |||||
12612415
![]() |
Fisherbrand™
300111-0032 |
1000 mL | 65 mm | N/A | N/A | N/A | |||||
11957904
![]() |
Fisherbrand™
300111-0032 |
1000 mL | 65 mm |
£149.00
Pack of 24 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
Translucent | |
Non-sterile | |
Screw Cap |
PPCO | |
PPCO |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles