missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
GREENER_CHOICE

Higher temperature resistance than LDPE or HDPE

Brand:  Fisherbrand™ 300111-0016

 View more versions of this product

Product Code. 12682405


Includes: Polypropylene linerless screw caps
This item is not returnable. View return policy

Description

Description

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

17 oz., 500mL
17 oz.
PPCO
55mm
Yes
Wide
Unlined
55 mm
500 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Wide Mouth Bottle
PPCO
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles > Capacity: 16 oz. (500mL); 55mm screw cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.