missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene XRF Window Film
Thin window film for XRF liquid sample cups.
£158.00 - £335.00
Specifications
For Use With (Equipment) | XRF Spectrometers |
---|---|
Type | Window Film |
For Use With (Application) | Covers sample window |
Material | Polypropylene |
Temperature Range (Metric) | Up to 100°C |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15310572
|
Cole-Parmer™
3521 |
2.5 in. Window Film Circles | N/A | ||||||
15370562
|
Cole-Parmer™
3520-SSP |
0.2 mil Window Film Roll |
£158.00
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Heat resistant up to 100°C (212 °F).
- Reasonably chemically resistant.
- Compatible with X-Cell™ sample cups.
- Available in 0.2 mil (5 μm) thickness.
- Box has a serrated edge for tearing thin window film to desired length.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- Polypropylene film is heat resistant up to 100 °C (212°F).
- It is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.
- It may contain trace levels (ppm) of Ca, Zr, P, Fe, Zn, Cu, Ti, and Al.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
XRF Spectrometers | |
Covers sample window | |
Up to 100°C |
Window Film | |
Polypropylene | |
0.2 mil |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Polypropylene XRF Window Film