missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene XRF Window Film

Thin window film for XRF liquid sample cups.

Brand:  Cole-Parmer™ 3520-SSP

 View more versions of this product

Product Code. 15370562

  • £158.00 / 1 roll

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Heat resistant up to 100°C (212 °F).
  • Reasonably chemically resistant.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.2 mil (5 μm) thickness.
  • Box has a serrated edge for tearing thin window film to desired length.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • Polypropylene film is heat resistant up to 100 °C (212°F).
  • It is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.
  • It may contain trace levels (ppm) of Ca, Zr, P, Fe, Zn, Cu, Ti, and Al.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

Specifications

XRF Spectrometers
0.2 mil Window Film Roll
Covers sample window
91.4 m
2.87 in.
Up to 100°C
7.28 cm
Window Film
300 ft. x 2.87 in.
300 ft.
Polypropylene
1 Roll
0.2 mil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Polypropylene XRF Window Film > Polypropylene XRF Window Film; Description: 0.2 mil Window Film Roll

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.