missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable PharmaScoop™

Manufactured in a class 100,000 cleanroom to ensure cleanliness. Sampling Systems™ Polystyrene Disposable Pharma Scoops are individually wrapped and do not require expensive cleaning or cleaning validation.
Brand: Sampling Systems™ 8045A-250
This item is not returnable.
View return policy
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
- Positioned the ergonomic handle high up on the scoop
- No Cross Contamination
- No Cleaning required
Specifications
Disposable Scoop | |
Individually Bagged | |
Single-use | |
White |
Polystyrene | |
250 mL | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
121718 | Certificate of Compliance | 11/02/2025 | 8045A-250 |
120252 | Certificate of Compliance | 21/11/2024 | 8045A-250 |
118343 | Certificate of Compliance | 29/07/2024 | 8045A-250 |
109226 | Certificate of Compliance | 30/08/2023 | 8045A-250 |
109331 | Certificate of Compliance | 03/08/2023 | 8045A-250 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Disposable PharmaScoop™ > Capacity, Metric: 250mL
Spot an opportunity for improvement?Share a Content Correction