missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Disposable Test Tubes
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
£63.45 - £181.00
Specifications
Certifications/Compliance | CE IVD |
---|---|
Color | Clear |
Material | Polystyrene |
Disposable | Single-use |
Quantity | 1000 Pack |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
11352904
|
Kartell™
8830800 |
3 mL | 55 mm | Coagulometer |
£63.45
Pack of 1000 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
11302904
|
Kartell™
8830100 |
10 mL | 105 mm | Conical |
£142.00
Pack of 1000 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
11342904
|
Kartell™
8830700 |
5 mL | 75 mm | Round |
£181.00
Pack of 1000 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
Description
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
- Single use eliminates contamination from carry over or absorption
- Excellent for sensitive batch work or low speed centrifugation
- Color coded caps available separately
Specifications
CE IVD | |
Polystyrene | |
1000 Pack |
Clear | |
Single-use | |
Test Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polystyrene Disposable Test Tubes