missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polystyrene Inoculation Loop

Permits gentle streaking without damaging the nutrient surface. BRAND™ Polystyrene Inoculation Loops are highly flexible, with loop at one end and needle at the other or loops at both ends.

Brand:  Brand™ 452210

55.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10110821

  • £116.00 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Manufactured from polystyrene.
  • For inoculation of nutrient media.
  • Available either with loop at one end and needle at the other or loops at both ends.
  • High flexibility permits gentle streaking without damaging the nutrient surface.
  • y-ray sterilized.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
Polystyrene
Blue
Needle
10 μL
Sterile
Inoculating Loop
1000/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    6

    Hours

    15

    Minutes

    22

    Seconds

    36
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Polystyrene Inoculation Loop > Volume: 10μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.