missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Antistatic Weighing Boats

Weigh and pour samples with ease. The Fisherbrand™ Polystyrene Antistatic Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.

Brand:  Fisherbrand™ HS1423AAF

34.06 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12942860

  • £39.99 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
  • Select white or black for best color contrast
  • Antistatic surface to ensure sample is completely removed
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10 to 70°C
  • Available in three sizes and two colors, in packs of 500
  • All are FDA/food-grade compliant
Specifications

Specifications

Flat
Black
Polystyrene
Antistatic Weighing Boat
Small; 46 x 46 x 8 mm
46 mm
10 mL
Single-use
Square
Microwave Moisture Analyzer
46 mm
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    3

    Hours

    11

    Minutes

    6

    Seconds

    55
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    3

    Hours

    11

    Minutes

    6

    Seconds

    55
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    78

    Hours

    11

    Minutes

    6

    Seconds

    55
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polystyrene Antistatic Weighing Boats > Capacity: 10mL; Color: Black; Depth: 8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.