Learn More
Hanna Instruments™ Portable Logging Turbidity Meter
High accuracy benchtop turbidity meter. Hanna Instruments™ Portable Logging Turbidity Meter measures water and wastewater turbidity with high precision in the field and in the laboratory.
Brand: Hanna Instruments™ HI93703C
Description
- Up to three-point calibration
- Positive-locking cuvette system
- Water-resistant keypad
Specifications
Portable Logging Turbidity Meter | |
LED | |
After 5 minutes of non-use | |
±5% | |
Approximately 60 hours of continuous use or 900 measurements | |
AMCO-EPA, ISO 7027 |
Infrared LED | |
3 points | |
Turbidity meters that provide laboratory accuracy for field turbidity measurements | |
0.01 (0.00 to 50.00 FTU); 1 (50 to 1000 FTU) | |
1.5V AA (4) |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.