missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pre-Filled Bead Mill Tubes
GREENER_CHOICE

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Brand:  Fisherbrand™ 15585799

143.51 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15585799

  • £218.00 / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: 50 7mL tubes pre-filled with 1.4mm ceramic beads

Description

Description

  • Used for processing brain, liver, kidney, lung, spleen
  • 7mL polypropylene tubes closed with screw cap
  • Can be autoclaved at 121°C
  • Max centrifuge speed of 5,000 x g
  • Processing range: 1mL to 5mL
  • Non-Sterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Soft Tissue Homogenizing Mix Tubes
1.4 mm
15.3 mm
Ceramic
Bead Mill 24 Homogenizer
7 mL
1 to 5 mL
57 mm (without cap); 60 mm (with cap)
Used for processing brain, liver, kidney, lung, spleen
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Pre-Filled Bead Mill Tubes > 7mL Soft Tissue Homogenizing Mix Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.