missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Pocket Thermometer

Digi-Sense Precalibrated Pocket Thermometers give quick temperature readings with excellent accuracy

Brand:  Digi-Sense™ 20250-32

 View more versions of this product

Product Code. 15810046

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Battery
This item is not returnable. View return policy

Description

Description

  • Reliable measurements
  • Precalibrated to NIST-traceable standards

Services

2 Years

Specifications

Specifications

Reusable
6 in.
Protective probe guard, battery and NIST-traceable calibration report with data supplied by InnoCal
20 sec.
0.1°
None
250°C
-40°C
-40°C to +250°C
1.5V LR44
Digital LCD
Laboratory, educational, R&D
15.2 cm
16.51 cm
Penetration
Large Head Digital Pocket Thermometer
482°F
-40°F
-40°F to +482°F
NIST-traceable
±1.5% of reading +2.0°
7.62 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Pocket Thermometer > Product type: Large head thermometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.