missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Precision Balance - PR Series
Designed for Routine Weighing Applications in Your Workplace
Brand: OHAUS™ 30524608
797.81 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.

Specifications
RS232 (one port included) | |
520.00 g | |
0.0010 g | |
0.0020 g | |
0.0010 g | |
Milligram, Gram, & Carat | |
12.50 in. | |
7.90 in. | |
11.90 in. | |
12.50 in. | |
10.000 lb. | |
AC Adapter (included) |
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator | |
Backlit LCD | |
Basic Weighing, Parts Counting, Percent Weighing | |
PR523M | |
2.000 s | |
51.000 x 39.000 x 53.000 cm | |
317.00 mm | |
201.00 mm | |
303.000 mm | |
317.00 mm | |
4.500 kg |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Precision Balance - PR Series > Model: PR523M
Spot an opportunity for improvement?Share a Content Correction