Learn More
Gibco™ Primary Mouse Cortical Neurons
Primary Mouse Cortical Neurons
Brand: Gibco™ A15586
609.70 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.
Description
Gibco™ Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.
Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
Mouse Cortical Neuron | |
Mouse strain is C57BL/6 |
Fetal | |
Mammalian Cell Culture | |
Mouse | |
1 Million | |
4 x 106 | |
Sterility, Viability, Mycoplasma |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.