missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Primary Mouse Cortical Neurons
Primary Mouse Cortical Neurons
£594.00 - £676.00
Specifications
Content And Storage | Store in liquid nitrogen, vapor-phase. |
---|---|
Age | Fetal |
Cell Type | Neural Cells |
Culture Type | Mammalian Cell Culture |
Form | Cryopreserved |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15343816
|
Gibco™
A15585 |
1 x 106 |
£594.00
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15353816
|
Gibco™
A15586 |
4 x 106 |
£676.00
Each |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Gibco™ Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
Mouse Cortical Neuron | |
Sterility, Viability, Mycoplasma |
Fetal | |
Mammalian Cell Culture | |
Mouse | |
1 Million | |
Mouse strain is C57BL/6 |
For Research Use Only. Not for use in diagnostic procedures.