missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Primary Mouse Cortical Neurons

Primary Mouse Cortical Neurons

Brand:  Gibco™ A15585

480.48 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.


 View more versions of this product

Product Code. 15343816

  • £624.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Gibco Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.

• High viability: post-thaw viability of 50% or greater
• High purity: greater than 98% neuronal phenotype
• Functionally validated: tested for long-term survival, neurotransmitter response, and transduction
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store in liquid nitrogen, vapor-phase.
Neural Cells
Cryopreserved
Cortex
Mouse Cortical Neuron
Mouse strain is C57BL/6
Fetal
Mammalian Cell Culture
Mouse
1 Million
1 x 106
Sterility, Viability, Mycoplasma
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Primary Mouse Cortical Neurons > 1 x 106 cells

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.