missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Primary Rat Hippocampus Neurons

Primary Rat Hippocampus Neurons

Brand:  Gibco™ A1084101

543.84 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.


Product Code. 10460445

  • £618.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

GIBCO Primary Rat Hippocampus Neurons are isolated from day-18 rat embryos and cryopreserved in liquid nitrogen. Each vial contains 1x10e6 cells⁄ml viable cells (post-thaw). With the cryopreserved Primary Rat Hippocampus Neurons (E-18), Invitrogen offers neuroscience researchers a flexible, ready-to-use, and quality alternative to acutely isolated neurons. Besides being convenience, these products are developed through vigorous internal research to afford comparable properties, such as viability and cell function, with cells that are acutely isolated. They are also highly pure cells containing minimum amount of astrocytes and other glial cells, and are with minimal lot-to-lot variability because of large single lot manufacturing. Unlike the other commercially available primary rat hippocampus neurons that generally yield about 30% or lower post-thaw viability, Invitrogen cells consistently give post-thaw viability in the range of 50-80%.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store in liquid nitrogen, vapor-phase.
Neural Cells
Cryopreserved
Hippocampus
1 x 106 cells
1 x 106 cells
Fetal
Mammalian Cell Culture
Rat
Normal
Rat Hippocampus Neuron
Sterility, Viability, Mycoplasma
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2494790 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA1084101
Lot Number2494791 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA1084101
Lot Number2530713 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA1084101
Lot Number2557699 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA1084101
Lot Number2472196 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA1084101
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Primary Rat Hippocampus Neurons > 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.