Learn More
Fisherbrand™ KDS100 Legacy Syringe Pump
Accommodates 10μL to 60mL glass or plastic syringes of any make. Fisherbrand™ KDS100 Legacy Syringe Pump is an infusion pump with a fast flow rate.
Brand: Fisherbrand™ 789100I
1253.16 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Simple menu-driven setup to program syringe diameter, flowrate and dispense volume
- Backlit display
- Automatic shutoff
- Settings can be reviewed and changed during operation
- Last settings are stored in memory for repeatability
Specifications
0.06 A | |
0.1 μL/hr. for 10 μL syringe, 426 mL/hr. for 60 mL syringe | |
±0.1% | |
200/240 V 50/60 Hz | |
1 |
200/240 V | |
9 kg | |
15.25 x 23 x 13 cm | |
Backlit LCD | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
11Hours
5Minutes
30Seconds
50 - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.