missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
GREENER_CHOICEBIOPHARMA

Robust yet lightweight and easy to use

Brand:  Sartorius 728575

145.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10312310

  • £194.00 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.

  • Fully autoclavable
  • High chemical and UV resistance
  • Volume setting by click stops
  • Suitable for both left and right-handed operation
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: only 2-3 parts to disassemble

Certifications

CE marked

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.3%
5000μL Optifit tip
Green
Optifit 5000 μL
F2
Non-sterile
2000 μL
5000μL Optifit tip
0.15
2 Years
CE
Autoclavable
Reusable
Polypropylene
1
Mechanical Pipette
Ergonomic
Slim tip ejector collar, safe cone filter
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters > Range: 2000μL; Color Code: green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.