missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline Plus Mechanical Pipette Multipacks



Multipacks combine a set of Proline Plus single-channel mechanical pipettes with matching tip trays and useful accessories. Sartorius Proline Pus Mechanical Pipette Multipacks provides best alternative to replace your used mechanical pipettes.
£720.00 - £1300.00
Specifications
Compatible Tips | Optifit Tips |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Model | Proline Plus |
Product Line | Proline Plus |
Product Code | Brand | Type | Quantity | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Quantity | Volume (Metric) | Price | Quantity & Availability | ||||
15613104
![]() ![]() |
Sartorius
LH-728677 |
Mechanical Pipette Multipacks | 1/Pk. | 100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL |
£720.00
1 set |
In Stock
Log in to see stock. |
||||
15643094
![]() ![]() |
Sartorius
LH-728670 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL |
£720.00
1 set |
In Stock
Log in to see stock. |
||||
15673094
![]() ![]() |
Sartorius
LH-728673 |
Mechanical Pipette Multipacks | 20/Pk. | 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL |
£943.00
1 set |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
15653094
![]() ![]() |
Sartorius
LH-728671 |
Mechanical Pipette Multipacks | 20/Pk. | 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL |
£736.00
1 set |
In Stock
Log in to see stock. |
||||
15603104
![]() ![]() |
Sartorius
LH-728676 |
Mechanical Pipette Multipacks | 1/Pk. | 0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL |
£1300.00
1 set |
In Stock
Log in to see stock. |
||||
15663094
![]() ![]() |
Sartorius
LH-728672 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL |
£1210.00
1 set |
In Stock
Log in to see stock. |
||||
15683094
![]() ![]() |
Sartorius
LH-728674 |
Mechanical Pipette Multipacks | 10/Pk. | 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL |
£1175.00
1 set |
In Stock
Log in to see stock. |
||||
15693094
![]() ![]() |
Sartorius
LH-728675 |
Mechanical Pipette Multipacks | 20/Pk. | 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL |
£1175.00
1 set |
In Stock
Log in to see stock. |
||||
Description
- Low pipetting forces
- Ergonomic finger hook
- Easy volume setting with click stop mechanism
- Quick and easy-to-read volume display minimises risk of volume setting errors
- Thermal insulation of internal components improves accuracy
- Easy to use 'do-it-yourself' calibration
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High chemical and UV-resistance
- High-quality standard Optifit tips for various applications
- Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone
Warranty
Two years
Specifications
Optifit Tips | |
Reusable | |
Proline Plus | |
Mechanical Pipette Multipacks | |
UV resistant |
Autoclavable | |
Proline Plus | |
Non-sterile | |
Safe-Cone Filter | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Proline Plus Mechanical Pipette Multipacks