missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type
Fisherbrand™ PTFE Flexible Bellows Connectors are machined from pure PTFE and used to correct mis-alignment and relieve stress in glassware assemblies. Connect directly to standard taper ground glass joints where trapezoidal sealing rings give medium to high vacuum performance.
£36.05 - £87.30
Specifications
Description | Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type |
---|---|
For Use With (Equipment) | Glassware assemblies |
Material | PTFE |
Quantity | 1 |
Product Code | Brand | Standard Taper Joint No. | Cone Size | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Cone Size | Height (Metric) | Price | Quantity & Availability | |||
16285931
|
Fisherbrand™
|
19/22 | 19/22 | 90 mm |
£43.40
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16265931
|
Fisherbrand™
|
14/35 | 14/35 | 115 mm |
£36.05
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16275931
|
Fisherbrand™
|
19/38 | 19/38 | 120 mm |
£36.65
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16295931
|
Fisherbrand™
|
24/40 | 24/40 | 130 mm |
£50.10
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16205941
|
Fisherbrand™
|
29/42 | 29/42 | 140 mm |
£56.10
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16225941
|
Fisherbrand™
|
45/50 | 45/50 | 155 mm |
£87.30
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
16215941
|
Fisherbrand™
|
34/45 | 34/45 | 145 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type | |
Glassware assemblies | |
PTFE | |
1 |