missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Funnel

Includes a super smooth non-stick internal surface. the PTFE funnel is chemically resistant and inert.

£20.40 - £194.50

Specifications

Material PTFE
Angle 60°
Autoclavable Autoclavable
Description PTFE Funnels
For Use With (Application) Addition of liquids to vessels
View More Specs

Products 5
Product Code Brand Diameter (Metric) Stem Height (Metric) Diameter (Metric)Top Price Quantity & Availability  
Product Code Brand Diameter (Metric) Stem Height (Metric) Diameter (Metric)Top Price Quantity & Availability  
10232242
View Documents
Fisherbrand™
039.030
8mm 50 mm 30mm
£20.40
Each
In Stock
to see stock.
Edge
Add to basket
 
10189951
View Documents
Fisherbrand™
039.070
12mm 110 mm 70mm
£40.82
Each
In Stock
to see stock.
Edge
Add to basket
 
10140002
View Documents
Fisherbrand™
039.100
14mm 170 mm 100mm
£113.36
Each
In Stock
to see stock.
Edge
Add to basket
 
10620463
View Documents
Fisherbrand™
039.150
16mm 220 mm 150mm
£194.50
Each
In Stock
to see stock.
Edge
Add to basket
 
10314032
View Documents
Fisherbrand™
039.050
10mm 85 mm 50mm
£32.70
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Chemically inert with super smooth, non-stick internal finish.
  • Heavy wall construction
  • Use up to 280°C
  • Isostatically molded in pure PTFE
Specifications

Specifications

PTFE
Autoclavable
Addition of liquids to vessels
60°
PTFE Funnels
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PTFE Funnel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.