Learn More
Poulten Graf™ Fortuna™ Optifix™ Basic Dispenser
Poulten Graf™ Fortuna™ Optifix™ Basic Dispensers have a dispensing cylinder and piston made of glass.
£381.00 - £2330.00
Specifications
Color | Clear |
---|---|
Material | PTFE, Polypropylene, Fiberglass, Teflon, Ceramic |
For Use With (Application) | For dispensing aqueous solutions, acids and crystallizing liquids |
Quantity | Each |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10364591
|
Poulten Graf™
101 08027 |
0.4 to 2 mL |
£436.00
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
10339800
|
Poulten Graf™
101 08058 |
100 to 500 mL |
£2330.00
Each |
Estimated Shipment: 30-09-2025
Log in to see stock. |
||||||
10518151
|
Poulten Graf™
101 08038 |
2 to 10 mL |
£793.00
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
10068790
|
Poulten Graf™
101 08033 |
1 to 5 mL |
£381.00
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
10768751
|
Poulten Graf™
101 08048 |
10 to 50 mL |
£663.00
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
10577951
|
Poulten Graf™
101 08051 |
20 to 100 mL |
£989.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
10633971
|
Poulten Graf™
101 08053 |
40 to 200 mL |
£1470.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
10008830
|
Poulten Graf™
101 08044 |
6 to 30 mL |
£509.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
10798941
|
Poulten Graf™
101 08056 |
60 to 300 mL |
£2070.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
Description
For dosing of the most common chemicals, acids and crytallizing liquids (not suitable for solvents). Poulten Graf™ PTFE/PP/Fiberglass/Teflon/Ceramic Fortuna™ Optifix™ Basic Dispensers have a dispensing cylinder and piston made of glass.
- Manufactured according to DIN EN ISO 9001:2008 using high quality materials
- With solid PTFE encased dispensing piston made of glass
- Cylinder coated with plastic to protect against breakage
- With certificate, individually numbered
- Ergonomic finger protection cap made of PP with volume setting system
- Graduation on the scale is lasered and easy to read
- Fast and easy volume setting with additional fine adjustment
Specifications
Clear | |
PTFE, Polypropylene, Fiberglass, Teflon, Ceramic | |
For dispensing aqueous solutions, acids and crystallizing liquids | |
Each |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.