missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ PTFE Tubing won’t crack under heat or pressure.
Brand: Masterflex™ 06605-28
This item is not returnable.
View return policy
Description
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-ParmerTM PTFE Tubing won’t crack under heat or pressure.
- Good for high-purity work.
- Chemically inert, nontoxic and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Translucent
- Resin is FDA-compliant (21 CFR 177.1550).
- Temperature range: -240 to 260°C
- Autoclave, ethylene oxide or dry heat
Specifications
FDA Compliant, USP, GMP | |
PTFE | |
7.62 m | |
-240°C | |
Sterile | |
294 psi |
2.4 mm | |
4 mm | |
0.8 mm | |
1 Each | |
Translucent | |
260°C |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ PTFE Tubing > Max Pressure: 294psi; O.D.: 4mm; I.D.: 2.4mm
Spot an opportunity for improvement?Share a Content Correction