missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ PURA™ Water Baths

PURA™ water baths stand for a straightforward and safe working in the laboratory. Offer a temperature stability of ± 0.15 °C. and a working temperature range of +18 °C to 99.9 °C which allows a wide range of applications.
Brand: JULABO™ 9550510
This item is not returnable.
View return policy
Description
- Ease of use
- Bright display
- Splash-proof protected mains switch
- Built-in dry running protection
- No disturbing elements in the bath
- Platform included as standard
- Integrated timer
- Non-slip rubber feet
- Ergonomic recessed grips
Specifications
5 to 40°C | |
18°C to 99.9°C | |
1.2 kW | |
Stainless Steel | |
± 0.15°C | |
35 cm | |
31 cm | |
22 cm | |
7 kg |
1.4 to 9.5 L | |
LED digital | |
Acoustic and optical alarm signal | |
PURA™ 10 | |
0.1° | |
27 cm | |
22 cm | |
14 cm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Julabo PURA
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
JULABO™ PURA™ Water Baths > PURA™ 10, 1.4 to 9.5 L
Spot an opportunity for improvement?Share a Content Correction