missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ PureTouch Full-Finger Nylon Glove Liners



Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
£39.45 - £560.00
Specifications
Coating Material | Uncoated |
---|---|
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Nylon |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15797029
![]() ![]() |
PURUS™
GLFF-S |
Small |
£560.00
300 pairs |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
15978910
![]() ![]() |
PURUS™
GLFF-S |
Small |
£44.22
20 pairs |
In Stock
Log in to see stock. ![]() |
||||||
15787029
![]() ![]() |
PURUS™
GLFF-M |
Medium |
£560.00
300 pairs |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
15968910
![]() ![]() |
PURUS™
GLFF-M |
Medium |
£41.58
20 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15958910
![]() ![]() |
PURUS™
GLFF-L |
Large |
£43.26
20 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15777029
![]() ![]() |
PURUS™
GLFF-L |
Large |
£560.00
300 pairs |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
15707039
![]() ![]() |
PURUS™
GLFF-XL |
X-Large |
£534.00
300 pairs |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
15988910
![]() ![]() |
PURUS™
GLFF-XL |
X-Large |
£52.02
20 pairs |
In Stock
Log in to see stock. |
||||||
15998910
![]() |
PURUS™
GLFF-XXL |
2X-Large |
£39.45
20 pairs |
In Stock
Log in to see stock. |
||||||
15874084
![]() |
PURUS™
GLFF-XXL |
2X-Large |
£534.00
300 pairs |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Uncoated | |
Reusable | |
Nylon | |
Allergy/Irritation Prevention | |
21.5 g |
White | |
Ambidextrous | |
Full | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PURUS™ PureTouch Full-Finger Nylon Glove Liners