Learn More
PURUS™ PureTouch Half-Finger Nylon Glove Liners



Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
Brand: PURUS™ GLHF-L
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Uncoated | |
Reusable | |
Nylon | |
Non-sterile | |
Allergy/Irritation Prevention | |
Blue |
White | |
Ambidextrous | |
Large | |
Half | |
Knit | |
21.5 g |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.