missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles PVC Auto-adaptive Chair
The PVC Auto-adaptive Chair encourages a dynamic body posture, rebalancing the body naturally and improving blood flow in the legs. It consists of a short seating tilted forward, split into two parts, based on silent-blocks forming a triangle.
£556.90 - £602.00
Specifications
Adjustable | Yes |
---|---|
Arm Style | No Armrests |
Certifications/Compliance | M1 |
Finish | Urban M1 PVC |
Lift Type | Gas-lift Column |
Product Code | Brand | Seating Height | Includes | Wheel Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Includes | Wheel Type | Price | Quantity & Availability | ||||||
17496162
|
Navailles
4UP 91GCAK 00 905 |
470 to 600 mm | Seat, Backrest | Chrome Castors | N/A | N/A | N/A | |||||
17406172
|
Navailles
4UP 91GHAP 01 905 |
630 to 870 mm | Seat, Backrest, Footrest | None |
£602.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
Description
- Ergonomy and design eliminates the fatigue
- Abrasion-resistant material without staples nor seams
- aluminum, 5-branch reinforced base
- Chrome gas-lift column with height adjustment and shock absorber
- Deformable seat with 2° forward tilt
- Assembly on silentbloc
- High, adjustable backrest with lumbar support
Specifications
Yes | |
M1 | |
Gas-lift Column | |
120 kg | |
23.6 in. | |
Black |
No Armrests | |
Urban M1 PVC | |
265 lb. | |
8 Years | |
60 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Navailles PVC Auto-adaptive Chair