missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ PVC Non-toxic Isoflex Laboratory Hoses
Transparent hoses with markings at every meter for ease of use.
£31.00 - £160.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (Metric) | 20 m |
Packaging Quantity | 1 Pack |
Color | Clear |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12076972
|
Kartell™
0176700 |
10 mm |
£160.00
20m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
12201456
|
Kartell™
0176600 |
8 mm |
£122.00
20m |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
12056972
|
Kartell™
0176500 |
7 mm |
£146.00
20m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10682512
|
Kartell™
0176400 |
6 mm |
£109.00
20m |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
11361145
|
Kartell™
0176300 |
5 mm |
£99.65
20m |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10556581
|
Kartell™
0176100 |
2 mm |
£31.00
20m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
11351145
|
Kartell™
0176200 |
4 mm |
£49.95
20m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Non-ageing and non-oxiding
- Resistant to both acids and alkalis
- Autoclavable
- Supplied in 20-meter rolls
- Packed in PE bags
Specifications
Autoclavable | |
20 m | |
Clear |
PVC | |
1 Pack |