missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Class A Volumetric Flask

Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.

Brand:  Pyrex 3151/20

59.18 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11393624

  • £139.00 / Pack of 2
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.

  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which is tighter than those of ISO/DIN standards
  • Each flask is laser etched with an individual serial number batch code and date of manufacture
  • Batch certificate available to download online
  • Conformity 'H' certified
  • Manufactured from chemically resistant Pyrex™ glass
  • Inscriptions in white enamel
  • Polyethylene stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664, USP, Conformity 'H' certified
White enamel inscriptions
Borosilicate Glass
±0.2 mL
A
Polyethylene
500 mL
260 mm
Yes
19/26
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    17

    Hours

    17

    Minutes

    45

    Seconds

    44
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Class A Volumetric Flask > Capacity: 500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.